Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pick-a-Book Stand, Mobile

  • Mfr # 3509JC

  • Zoro # G711894155


product price: $334.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3509JC
Zoro #
G711894155
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Pick-a-Book Stand - Mobile is a versatile and practical addition to any classroom, library, or playroom. This mobile book stand is designed to encourage young readers to explore and engage with books independently. With its sturdy construction and thoughtful design, it provides a convenient and accessible way to display and organize books. Measuring at a height of 29.5 inches, this book stand is perfectly sized for young children to easily reach and select their favorite books. It features five sloping shelves, each with a generous depth of 1.5 inches, providing ample space to showcase a wide variety of books. The sloping design not only allows for easy browsing but also helps to prevent books from falling off. The mobile feature of this book stand adds an extra level of convenience and flexibility. Equipped with four durable casters, it can be effortlessly moved around the room, allowing for easy reconfiguration and adaptability to different learning environments. The casters also have a locking mechanism, ensuring stability and safety when the stand is in use. Constructed from high-quality birch plywood, this book stand is built to withstand the rigors of daily use. The edges are rounded for added safety, and the surface is coated with a durable, child-safe finish that is easy to clean and maintain. The Jonti-Craft Pick-a-Book Stand - Mobile is not only a functional storage solution but also a visually appealing piece of furniture. Its natural wood finish and simple design seamlessly blend into any classroom or playroom decor. This book stand promotes a love for reading and independent learning, making it an essential addition to any educational or home setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.