
Purpose+ Rectangle Table, 24 in. x 36 in.
Mfr # 6255JCP251
Zoro # G211900141
product price: $330.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6255JCP251
Zoro #
G211900141
UPC #
-
Country of Origin
United States
Description
The Jonti-Craft Purpose+ Rectangle Table - 24 in. x 36 in. is a versatile and functional piece of furniture that is perfect for any classroom, office, or home setting. With its sleek and modern design, this table is not only aesthetically pleasing but also highly durable and built to last. Measuring 24 inches by 36 inches, this rectangular table provides ample space for various activities such as studying, working, crafting, or even dining. Its generous size allows for multiple users to comfortably sit around it, making it an ideal choice for collaborative projects or group discussions. Constructed with high-quality materials, this table is designed to withstand the rigors of everyday use. The sturdy tabletop is made of durable laminate that is resistant to scratches, stains, and spills, ensuring easy maintenance and long-lasting durability. The edges are rounded for added safety, making it suitable for use in environments with children. The Jonti-Craft Purpose+ Rectangle Table features adjustable legs, allowing you to customize the height to suit your needs. Whether you prefer a standard table height or a lower height for younger users, this table can easily accommodate your preferences. Additionally, this table is available in a variety of vibrant colors, allowing you to choose the one that best complements your existing decor or personal style. Whether you prefer a classic neutral tone or a bold and vibrant hue, there is a color option to suit every taste. Overall, the Jonti-Craft Purpose+ Rectangle Table - 24 in. x 36 in. is a versatile, durable, and stylish piece of furniture that is perfect for any space. Its functionality, durability, and customizable features make it an excellent investment for classrooms, offices, or homes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.