Zoro Homepage

Purpose+ Rectangle Table, 30 in. x 60 in.

  • Mfr # 6258JCP251

  • Zoro # G011900464


product price: $579.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6258JCP251
Zoro #
G011900464
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Purpose+ Rectangle Table is a versatile and functional piece of furniture that is perfect for any classroom, office, or collaborative workspace. With its generous dimensions of 30 inches by 60 inches, this table provides ample space for multiple users to work comfortably. Crafted with durability in mind, this table is constructed from high-quality materials that are built to withstand the rigors of daily use. The tabletop is made from a scratch-resistant laminate surface, ensuring that it remains in pristine condition even after years of heavy use. The edges are rounded for added safety, making it suitable for use in environments with young children. The sleek and modern design of the Jonti-Craft Purpose+ Rectangle Table makes it a stylish addition to any space. The neutral color palette allows it to seamlessly blend in with any existing decor, while the clean lines and minimalist aesthetic give it a contemporary look. This table is not only aesthetically pleasing but also highly functional. It features adjustable legs, allowing you to customize the height to suit your specific needs. Whether you prefer to sit or stand while working, this table can be easily adjusted to accommodate your preferences. In addition to its versatility, the Jonti-Craft Purpose+ Rectangle Table also offers ample storage space. It comes with a built-in shelf underneath the tabletop, providing a convenient place to store books, supplies, or personal belongings. Overall, the Jonti-Craft Purpose+ Rectangle Table is a durable, stylish, and functional piece of furniture that is perfect for any workspace. Whether you need a table for a classroom, office, or collaborative area, this table is sure to meet your needs and exceed your expectations. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.