Zoro Homepage

Purpose+ Round Table, 42 in. Diameter

  • Mfr # 6263JCP251

  • Zoro # G511900346


product price: $514.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6263JCP251
Zoro #
G511900346
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Purpose+ Round Table - 42 in. Diameter is a versatile and functional piece of furniture that is perfect for any classroom, library, or collaborative workspace. With its spacious 42-inch diameter, this round table provides ample space for multiple users to gather around and engage in group discussions, projects, or activities. Crafted with durability in mind, this table is constructed from high-quality materials that are built to withstand the rigors of daily use. The tabletop is made of a sturdy laminate material that is resistant to scratches, stains, and spills, ensuring that it will maintain its pristine appearance for years to come. The edges of the table are rounded for added safety, making it suitable for use in environments with young children. The Jonti-Craft Purpose+ Round Table features a sleek and modern design that seamlessly blends with any existing decor. Its neutral color palette allows it to effortlessly complement a variety of color schemes and styles. The table's height is adjustable, allowing users to customize it to their preferred level, ensuring maximum comfort during extended periods of use. In addition to its functional design, this table also offers convenient storage options. It is equipped with a built-in shelf underneath the tabletop, providing a convenient space to store books, supplies, or other materials. This feature helps to keep the workspace organized and clutter-free, promoting a productive and efficient learning or working environment. Overall, the Jonti-Craft Purpose+ Round Table - 42 in. Diameter is a versatile and durable piece of furniture that combines functionality, style, and convenience. Whether used in a classroom, library, or collaborative workspace, this table is sure to enhance any environment and facilitate collaborative learning and teamwork. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.