Zoro Homepage

Purpose+ Round Table, 48 in. Diameter

  • Mfr # 6264JCP251

  • Zoro # G911900328


product price: $569.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6264JCP251
Zoro #
G911900328
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Purpose+ Round Table - 48 in. Diameter is a versatile and functional piece of furniture that is perfect for any classroom, library, or collaborative workspace. With its spacious 48-inch diameter, this round table provides ample space for multiple users to gather around and engage in various activities. Crafted with durability in mind, this table is constructed from high-quality materials that are built to withstand the rigors of daily use. The tabletop is made from a sturdy laminate material that is resistant to scratches, stains, and spills, ensuring that it will maintain its pristine appearance for years to come. The edges of the table are rounded for added safety, making it suitable for use by children of all ages. Designed with versatility in mind, the Jonti-Craft Purpose+ Round Table features adjustable legs that can be easily modified to accommodate users of different heights. This makes it an ideal choice for classrooms or collaborative workspaces where individuals of varying ages and sizes may need to use the table. In addition to its practical design, this table also offers a sleek and modern aesthetic that will complement any existing decor. Its neutral color scheme and clean lines make it a versatile piece that can seamlessly blend into any environment. Overall, the Jonti-Craft Purpose+ Round Table - 48 in. Diameter is a durable, versatile, and aesthetically pleasing piece of furniture that is perfect for any educational or collaborative setting. With its spacious surface, adjustable legs, and sleek design, this table is sure to enhance any space and facilitate productive and engaging interactions among users. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.