Zoro Homepage

Purpose+ Trapezoid Table, 21 in. x 45 in.

  • Mfr # 6247JCP251

  • Zoro # G511900070


product price: $451.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6247JCP251
Zoro #
G511900070
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Purpose+ Trapezoid Table is a versatile and functional piece of furniture that is perfect for any classroom or learning environment. With its unique trapezoid shape, this table offers a modern and stylish design that will enhance the overall aesthetic of any space. Measuring 21 inches by 45 inches, this table provides ample surface area for students to work on various projects, collaborate with their peers, or engage in group activities. The spacious tabletop is made of high-quality laminate material, ensuring durability and resistance to scratches, stains, and everyday wear and tear. This makes it an ideal choice for busy classrooms where durability is a top priority. The Jonti-Craft Purpose+ Trapezoid Table is designed with functionality in mind. It features adjustable legs, allowing you to customize the height of the table to accommodate students of different ages and sizes. This ensures that every student can have a comfortable and ergonomic workspace, promoting better posture and concentration during learning activities. In addition to its practicality, this table also offers storage solutions. It comes with built-in storage shelves underneath the tabletop, providing a convenient space to store books, supplies, or personal belongings. This helps to keep the workspace organized and clutter-free, promoting a more focused and productive learning environment. Constructed with safety in mind, the Jonti-Craft Purpose+ Trapezoid Table features rounded edges and corners, minimizing the risk of accidents or injuries. It also meets all safety standards and regulations, giving you peace of mind knowing that your students are using a safe and reliable piece of furniture. Overall, the Jonti-Craft Purpose+ Trapezoid Table is a versatile, durable, and stylish addition to any classroom or learning space. Its functional design, adjustable height, ample storage, and safety features make it an excellent choice for educators and students alike.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.