
Purpose+ Trapezoid Table, 24 in. x 48 in.
Mfr # 6248JCP251
Zoro # G711900078
product price: $417.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6248JCP251
Zoro #
G711900078
UPC #
-
Country of Origin
United States
Description
The Jonti-Craft Purpose+ Trapezoid Table is a versatile and functional addition to any classroom or learning environment. With its sleek and modern design, this table is not only aesthetically pleasing but also highly durable and practical. Measuring 24 inches by 48 inches, this trapezoid-shaped table provides ample space for students to work individually or collaborate in small groups. Its unique shape allows for easy configuration and integration into various classroom layouts, making it ideal for creating collaborative learning spaces or setting up individual workstations. Constructed with high-quality materials, this table is built to withstand the rigors of daily use. The tabletop is made of durable laminate, which is resistant to scratches, stains, and spills, ensuring long-lasting performance. The sturdy steel legs provide excellent stability and support, ensuring that the table remains steady even during active learning sessions. The Jonti-Craft Purpose+ Trapezoid Table is not only functional but also highly customizable. It is available in a variety of vibrant colors, allowing you to choose the one that best suits your classroom decor or personal preference. Additionally, the table can be easily adjusted to different heights, accommodating students of various ages and sizes. Designed with safety in mind, this table features rounded edges and corners, minimizing the risk of accidents or injuries. It also meets or exceeds all safety standards, providing peace of mind to teachers and parents alike. Overall, the Jonti-Craft Purpose+ Trapezoid Table is a versatile, durable, and stylish addition to any learning space. Its functionality, durability, and customizable features make it an excellent investment for educators looking to create a conducive and engaging environment for their students.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.