Zoro Homepage

Purpose+ Trapezoid Table, 30 in. x 60 in.

  • Mfr # 6249JCP251

  • Zoro # G111900111


product price: $551.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6249JCP251
Zoro #
G111900111
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Purpose+ Trapezoid Table is a versatile and functional addition to any classroom or learning environment. With its sleek and modern design, this table is not only aesthetically pleasing but also highly durable and practical. Measuring 30 inches by 60 inches, this trapezoid-shaped table provides ample space for students to work individually or collaborate in small groups. Its unique shape allows for easy configuration and flexibility, making it ideal for various classroom activities such as group discussions, project work, or arts and crafts. Constructed with high-quality materials, this table is built to withstand the rigors of daily use. The tabletop is made of scratch-resistant laminate, ensuring long-lasting durability and easy maintenance. The sturdy steel legs provide excellent stability and support, ensuring a safe and secure workspace for students. In addition to its durability, the Jonti-Craft Purpose+ Trapezoid Table offers several features that enhance its functionality. The table height can be adjusted to accommodate students of different ages and sizes, promoting ergonomic comfort and proper posture. The smooth edges and rounded corners not only add a touch of style but also ensure safety, minimizing the risk of accidents or injuries. Furthermore, this table is designed with practicality in mind. It features a spacious storage shelf underneath the tabletop, providing convenient storage space for books, supplies, or personal belongings. This helps to keep the workspace organized and clutter-free, promoting a conducive learning environment. Overall, the Jonti-Craft Purpose+ Trapezoid Table is a versatile, durable, and functional piece of furniture that is perfect for any educational setting. Its sleek design, adjustable height, and ample storage space make it an excellent choice for classrooms, libraries, or collaborative workspaces. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.