
Quad Tablet And Reading Table, 20.5 in. High
Mfr # 3850JC
Zoro # G611899830
product price: $519.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3850JC
Zoro #
G611899830
UPC #
-
Country of Origin
United States
Description
The Jonti-Craft Quad Tablet And Reading Table is a versatile and functional piece of furniture designed specifically for educational environments. With a height of 20.5 inches, this table is perfectly sized for young learners, providing them with a comfortable and ergonomic workspace. Crafted with durability in mind, this table is constructed from high-quality materials that can withstand the rigors of daily use. The tabletop is made from a scratch-resistant laminate, ensuring its longevity and easy maintenance. The edges are rounded for added safety, preventing any accidental bumps or injuries. What sets this table apart is its unique quad design, which allows for multiple students to work together simultaneously. Each side of the table features a built-in tablet holder, providing a secure and convenient place to store electronic devices. This encourages collaborative learning and fosters a sense of teamwork among students. Additionally, the table is equipped with a spacious storage shelf underneath, providing ample space to store books, notebooks, and other learning materials. This helps to keep the workspace organized and clutter-free, promoting a focused and productive learning environment. The Jonti-Craft Quad Tablet And Reading Table is not only functional but also aesthetically pleasing. Its sleek and modern design will seamlessly blend into any classroom or library setting, enhancing the overall ambiance of the space. Overall, the Jonti-Craft Quad Tablet And Reading Table is a reliable and versatile piece of furniture that promotes interactive learning and encourages collaboration among students. Its durable construction, ample storage space, and ergonomic design make it an excellent addition to any educational setting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.