Zoro Homepage

Quad Tablet And Reading Table, 24.5 in. High

  • Mfr # 3852JC

  • Zoro # G511899787


product price: $539.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3852JC
Zoro #
G511899787
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Quad Tablet And Reading Table - 24.5 in. High is a versatile and functional piece of furniture designed specifically for educational environments. With its innovative design and sturdy construction, this table provides a dedicated space for students to engage in tablet-based learning activities or enjoy reading. Measuring at a height of 24.5 inches, this table is perfectly sized for young learners, allowing them to comfortably sit and interact with their tablets or books. The quad design of the table provides ample space for multiple students to work simultaneously, promoting collaboration and group learning. Each side of the table features a spacious surface area, ensuring that every student has enough room to spread out their materials. Crafted with durability in mind, this table is constructed from high-quality materials that can withstand the rigors of daily use in a classroom setting. The tabletop is made from a scratch-resistant laminate, ensuring its longevity and easy maintenance. The sturdy legs are reinforced with steel brackets, providing stability and preventing wobbling during use. In addition to its practical design, this table also offers several thoughtful features that enhance the learning experience. It includes built-in wire management, allowing for a neat and organized workspace. The table also features a convenient storage shelf underneath, providing a place to store tablets, books, or other learning materials when not in use. Overall, the Jonti-Craft Quad Tablet And Reading Table - 24.5 in. High is a reliable and functional addition to any educational setting. Its durable construction, ample workspace, and thoughtful features make it an ideal choice for promoting collaborative learning and engaging students in tablet-based activities or reading.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.