Rainbow Accents 10 Section Wall Mount Coat Locker, with Trays, Black

  • Mfr # 0771JC180

  • Zoro # G411894400


product price: $853.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0771JC180
Zoro #
G411894400
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents 10 Section Wall Mount Coat Locker with Trays in Black is the perfect addition to any classroom, daycare, or playroom. This versatile and functional storage solution offers a stylish and organized way to keep coats, backpacks, and personal belongings neatly stored away. Constructed with durability in mind, this coat locker is made from high-quality materials that are built to withstand the daily wear and tear of busy environments. The black color adds a sleek and modern touch to any space, while the rainbow accents on the edges bring a pop of color and vibrancy. Featuring 10 spacious sections, this wall mount coat locker provides ample storage for multiple users. Each section is equipped with a tray, allowing for easy organization of smaller items such as hats, gloves, and personal belongings. The trays are removable, making it convenient to clean and maintain. Installation is a breeze with the included mounting hardware, ensuring a secure and stable attachment to the wall. This wall mount coat locker not only saves valuable floor space but also promotes a clutter-free environment, encouraging children to develop good organizational habits. With its sturdy construction, vibrant design, and practical storage capabilities, the Rainbow Accents 10 Section Wall Mount Coat Locker with Trays in Black is a must-have for any educational or recreational setting. Invest in this functional and stylish storage solution to create a tidy and inviting space for children to learn and play. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.