Rainbow Accents 10 Section Wall Mount Coat Locker, with Trays, Blue

  • Mfr # 0771JC003

  • Zoro # G011894473


product price: $853.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0771JC003
Zoro #
G011894473
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents 10 Section Wall Mount Coat Locker with Trays in Blue is the perfect addition to any classroom or daycare setting. This versatile and functional storage solution offers a convenient and organized way to store coats, backpacks, and personal belongings. Featuring a vibrant blue color, this coat locker adds a pop of color to any space, creating a cheerful and inviting atmosphere. The durable construction ensures long-lasting use, making it ideal for high-traffic areas. The wall mount design saves valuable floor space, making it a great choice for smaller classrooms or playrooms. With ten spacious sections, this coat locker provides ample storage for multiple children. Each section is equipped with a tray, allowing kids to store their shoes, hats, gloves, or other small items. The trays are removable, making it easy to clean and maintain. The Rainbow Accents 10 Section Wall Mount Coat Locker is not only practical but also safe for children to use. The rounded edges and corners eliminate the risk of injuries, while the sturdy construction ensures stability. The locker is also equipped with a convenient double hook in each section, providing a place to hang coats or bags. This coat locker is not only functional but also aesthetically pleasing. The vibrant blue color adds a touch of style to any space, while the sleek design complements any decor. Whether used in a classroom, daycare, or home setting, the Rainbow Accents 10 Section Wall Mount Coat Locker with Trays in Blue is a versatile and reliable storage solution that will keep belongings organized and easily accessible. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.