Rainbow Accents 10 Section Wall Mount Coat Locker, with Trays, Coastal Blue

  • Mfr # 0771JC131

  • Zoro # G211894389


product price: $711.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0771JC131
Zoro #
G211894389
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents 10 Section Wall Mount Coat Locker with Trays in Coastal Blue is the perfect addition to any classroom or daycare setting. This versatile and functional storage solution offers a stylish and organized way to keep coats, backpacks, and personal belongings neatly stored away. Featuring a vibrant coastal blue color, this coat locker adds a pop of color to any space, creating a cheerful and inviting atmosphere. The durable construction ensures long-lasting use, making it ideal for high-traffic areas. The wall mount design maximizes floor space, making it a great choice for smaller classrooms or playrooms. With ten spacious sections, this coat locker provides ample storage for multiple users. Each section is equipped with a tray, allowing for easy organization of smaller items such as hats, gloves, and personal belongings. The trays are removable, making it convenient to clean and maintain. The Rainbow Accents 10 Section Wall Mount Coat Locker is not only functional but also safe for children to use. The rounded edges and corners eliminate the risk of injuries, while the sturdy construction ensures stability. The locker is also equipped with a convenient coat hook in each section, allowing for easy hanging of coats and jackets. Overall, the Rainbow Accents 10 Section Wall Mount Coat Locker with Trays in Coastal Blue is a versatile and practical storage solution that combines style, functionality, and durability. It provides a neat and organized space for children to store their belongings, promoting a sense of responsibility and independence. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.