Rainbow Accents 10 Section Wall Mount Coat Locker, with Trays, Key Lime Green

  • Mfr # 0771JC130

  • Zoro # G711894414


product price:  $745.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0771JC130
Zoro #
G711894414
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents 10 Section Wall Mount Coat Locker with Trays in Key Lime Green is a versatile and functional storage solution for any space. This vibrant and eye-catching locker is perfect for schools, daycare centers, or even at home. Featuring a durable construction, this coat locker is built to withstand daily use and is made from high-quality materials. The key lime green color adds a pop of brightness to any room, creating a fun and inviting atmosphere. The locker is designed with ten spacious sections, providing ample storage for coats, backpacks, hats, and other personal belongings. What sets this locker apart is the inclusion of trays. Each section comes with a tray, allowing for easy organization and separation of items. The trays are removable, making it convenient to clean and maintain the locker's cleanliness. The vibrant key lime green color of the trays adds a playful touch to the overall design. This wall mount coat locker is not only practical but also space-saving. By mounting it on the wall, you can maximize the available floor space, making it ideal for smaller areas. The locker is easy to install and comes with all the necessary hardware. With its durable construction, vibrant color, and functional design, the Rainbow Accents 10 Section Wall Mount Coat Locker with Trays in Key Lime Green is a fantastic addition to any space. It provides a stylish and organized solution for storing personal belongings, ensuring a clutter-free environment. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.