Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rainbow Accents 10 Section Wall Mount Coat Locker, with Trays, Navy

  • Mfr # 0771JC112

  • Zoro # G611894385


product price: $853.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0771JC112
Zoro #
G611894385
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents 10 Section Wall Mount Coat Locker with Trays in Navy is the perfect addition to any classroom or daycare setting. This versatile and functional storage solution offers a stylish and organized way to keep coats, backpacks, and personal belongings neatly stored away. Constructed with durability in mind, this coat locker is made from high-quality materials that are built to withstand the daily wear and tear of a busy environment. The navy color adds a touch of sophistication and complements any existing decor, while the rainbow accents on the edges bring a pop of color and fun to the space. Featuring 10 spacious sections, this wall mount coat locker provides ample storage for multiple users. Each section is equipped with a tray, allowing for easy organization of smaller items such as hats, gloves, and personal belongings. The trays are removable, making it convenient to clean and maintain the locker's cleanliness. The wall mount design maximizes floor space, making it an ideal choice for smaller classrooms or areas with limited space. It can be easily mounted on any wall, ensuring stability and safety for all users. The open design of the locker allows for easy access and visibility, promoting independence and encouraging children to take responsibility for their belongings. With its sturdy construction, vibrant color, and practical design, the Rainbow Accents 10 Section Wall Mount Coat Locker with Trays in Navy is a must-have storage solution for any educational or childcare setting. It not only keeps the space organized but also adds a touch of style and personality to the environment. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.