Rainbow Accents 10 Section Wall Mount Coat Locker, with Trays, Purple

  • Mfr # 0771JC004

  • Zoro # G011894466


product price:  $853.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0771JC004
Zoro #
G011894466
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents 10 Section Wall Mount Coat Locker with Trays in a vibrant shade of purple is the perfect addition to any classroom or daycare setting. This versatile and functional storage solution offers a stylish and organized way to keep coats, backpacks, and personal belongings neatly stored away. Constructed with durability in mind, this coat locker is made from high-quality materials that are built to withstand the daily wear and tear of a busy environment. The sturdy laminate finish not only adds a touch of elegance but also ensures easy cleaning and maintenance. Featuring ten spacious sections, this wall mount coat locker provides ample storage space for multiple users. Each section is equipped with a sturdy double hook, allowing children to hang their coats and bags with ease. Additionally, the locker comes with colorful trays that can be used to store smaller items such as hats, gloves, and shoes, keeping everything organized and easily accessible. The vibrant purple color adds a pop of excitement and liveliness to any space, making it visually appealing for both children and adults. The locker's wall mount design helps save valuable floor space, making it an ideal choice for classrooms or areas with limited room. With its combination of functionality, durability, and eye-catching design, the Rainbow Accents 10 Section Wall Mount Coat Locker with Trays in purple is a must-have storage solution for any educational or childcare facility. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.