Rainbow Accents 10 Section Wall Mount Coat Locker, without Trays, Black

  • Mfr # 0770JC180

  • Zoro # G411894424


product price: $749.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0770JC180
Zoro #
G411894424
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents 10 Section Wall Mount Coat Locker in a sleek black finish is the perfect addition to any space seeking organization and functionality. This versatile locker is designed to keep coats, bags, and personal belongings neatly stored and easily accessible. Crafted with durability in mind, this coat locker is constructed from high-quality materials that ensure long-lasting performance. The sturdy design can withstand daily use in busy environments such as schools, daycare centers, or offices. The black finish adds a touch of sophistication and seamlessly blends with any decor style. Featuring 10 spacious sections, this wall mount coat locker provides ample storage space for multiple users. Each section is thoughtfully designed to accommodate coats, jackets, hats, and even backpacks. The absence of trays allows for flexible storage options, making it suitable for various items of different sizes. Installation is a breeze with the included mounting hardware. The wall mount design maximizes floor space, making it an ideal choice for compact areas. The locker can be easily mounted at a height suitable for children or adults, ensuring convenience for users of all ages. In addition to its practicality, this coat locker also boasts a vibrant rainbow accents design. The colorful edges add a playful touch, making it visually appealing for children and creating a cheerful atmosphere in any setting. Overall, the Rainbow Accents 10 Section Wall Mount Coat Locker in black is a versatile and durable storage solution that combines functionality with style. Whether in a classroom, daycare, or office, this locker is sure to keep belongings organized and easily accessible while adding a touch of elegance to the space. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.