Rainbow Accents 10 Section Wall Mount Coat Locker, without Trays, Blue

  • Mfr # 0770JC003

  • Zoro # G611894446


product price: $732.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0770JC003
Zoro #
G611894446
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents 10 Section Wall Mount Coat Locker in a vibrant blue hue is the perfect addition to any classroom, daycare, or playroom. This versatile and functional storage solution offers a convenient and organized way to store coats, backpacks, and personal belongings. Crafted with durability in mind, this coat locker is constructed from high-quality materials that can withstand the rigors of daily use. The sturdy laminate finish not only adds a touch of elegance but also ensures long-lasting performance. The vibrant blue color adds a pop of color to any space, creating a cheerful and inviting atmosphere. Featuring 10 spacious sections, this wall mount coat locker provides ample storage for multiple users. Each section is designed to accommodate coats, jackets, and bags, keeping them neatly organized and easily accessible. The absence of trays allows for flexible storage options, making it ideal for storing larger items or personal belongings. The wall mount design maximizes floor space, making it a great choice for smaller areas. It can be easily mounted on any wall, providing a convenient storage solution without taking up valuable floor space. The open design allows for easy visibility and access to belongings, promoting independence and self-reliance among users. With its vibrant blue color, durable construction, and ample storage space, the Rainbow Accents 10 Section Wall Mount Coat Locker is a practical and stylish addition to any space. Whether in a classroom, daycare, or playroom, this coat locker offers a functional and organized solution for keeping personal belongings tidy and easily accessible. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.