Rainbow Accents 10 Section Wall Mount Coat Locker, without Trays, Navy

  • Mfr # 0770JC112

  • Zoro # G311894418


product price: $749.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0770JC112
Zoro #
G311894418
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents 10 Section Wall Mount Coat Locker in Navy is a versatile and practical storage solution for any classroom, daycare, or play area. This coat locker is designed to keep children's belongings organized and easily accessible, while adding a vibrant touch to the space. Featuring a sturdy construction, this wall mount coat locker is built to withstand the rigors of daily use. The durable laminate finish in a rich navy color not only adds a pop of color to the room but also ensures long-lasting durability. The locker is also equipped with rounded edges and corners for added safety, making it ideal for use in environments with young children. With its 10 spacious sections, this coat locker provides ample storage space for coats, backpacks, hats, and other personal items. The absence of trays allows for easy hanging and retrieval of items, making it convenient for children to independently manage their belongings. The open design of the locker also promotes airflow, preventing any musty odors or mildew from developing. Installation of this wall mount coat locker is a breeze, thanks to the included mounting hardware. It can be easily mounted on any wall, saving valuable floor space and creating a clutter-free environment. The locker's compact size makes it suitable for small spaces, while still offering plenty of storage capacity. Overall, the Rainbow Accents 10 Section Wall Mount Coat Locker in Navy is a practical and visually appealing storage solution that combines functionality with style. It is sure to enhance any learning or play environment while keeping belongings neatly organized. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.