Rainbow Accents 10 Section Wall Mount Coat Locker, without Trays, Purple

  • Mfr # 0770JC004

  • Zoro # G411894394


product price:  $813.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0770JC004
Zoro #
G411894394
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents 10 Section Wall Mount Coat Locker in a vibrant shade of purple is the perfect addition to any classroom, daycare, or playroom. This innovative and functional storage solution offers a stylish and organized way to keep coats, backpacks, and personal belongings neatly stored away. Crafted with durability in mind, this coat locker is constructed from high-quality materials that are built to withstand the rigors of daily use. The sturdy laminate finish not only adds a touch of elegance but also ensures long-lasting performance. The vibrant purple color adds a pop of fun and excitement to any space, making it visually appealing for children and adults alike. Featuring ten spacious sections, this wall mount coat locker provides ample storage for multiple users. Each section is designed to accommodate a coat, backpack, or other personal items, helping to keep the area tidy and clutter-free. The absence of trays allows for easy access and quick retrieval of belongings, making it convenient for busy individuals. Installation is a breeze with the included mounting hardware, allowing you to effortlessly secure the coat locker to any wall surface. The compact design of this wall mount coat locker makes it ideal for areas with limited space, maximizing the available square footage. Promote organization and teach children the importance of tidiness with the Rainbow Accents 10 Section Wall Mount Coat Locker. Its vibrant purple color, durable construction, and ample storage space make it a practical and visually appealing addition to any educational or recreational environment. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.