Zoro Homepage

Rainbow Accents 2 Section Coat Locker with Step, Blue

  • Mfr # 4682JCWW003

  • Zoro # G311894487


product price: $657.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4682JCWW003
Zoro #
G311894487
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents 2 Section Coat Locker with Step in Blue is a versatile and functional storage solution for any classroom or daycare setting. This locker is designed to keep children's belongings organized and easily accessible, while also promoting independence and responsibility. Constructed with durability in mind, this coat locker is made from high-quality materials that can withstand the daily wear and tear of an active learning environment. The vibrant blue color adds a pop of fun and excitement to any space, making it visually appealing for both children and adults. Featuring two spacious sections, this locker provides ample storage for coats, backpacks, shoes, and other personal items. Each section is equipped with double hooks, allowing for easy hanging of jackets and bags. The built-in step is a thoughtful addition, enabling young children to reach their belongings without assistance, fostering a sense of self-sufficiency. The Rainbow Accents 2 Section Coat Locker with Step is not only practical but also safe. It is designed with rounded edges and corners, minimizing the risk of accidents and injuries. The sturdy construction ensures stability, preventing the locker from tipping over even when loaded with heavy items. Furthermore, this locker is easy to clean and maintain, thanks to its smooth surfaces and stain-resistant finish. It is also equipped with ventilation holes, promoting air circulation and preventing unpleasant odors. Overall, the Rainbow Accents 2 Section Coat Locker with Step in Blue is a reliable and attractive storage solution that combines functionality, safety, and aesthetics. It is an excellent addition to any educational or childcare setting, providing children with a designated space to store their belongings while encouraging independence and organization skills. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.