Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rainbow Accents 2 Section Coat Locker with Step, Gray

  • Mfr # 4682JCWW000

  • Zoro # G211894488


product price: $657.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4682JCWW000
Zoro #
G211894488
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents 2 Section Coat Locker with Step in Gray is a versatile and functional storage solution for any classroom or daycare setting. This coat locker is designed with durability and convenience in mind, ensuring that it will withstand the daily wear and tear of busy little ones. Featuring a sleek and modern gray color, this coat locker effortlessly blends into any existing decor or color scheme. The two-section design provides ample storage space for coats, backpacks, and other personal belongings, helping to keep the classroom organized and clutter-free. Each section is equipped with double hooks, allowing for easy hanging of coats and jackets. One of the standout features of this coat locker is the built-in step. This step not only adds an extra level of functionality but also encourages independence and self-sufficiency in young children. They can easily reach their belongings without the need for assistance, fostering a sense of responsibility and ownership. Constructed from high-quality materials, this coat locker is built to last. The sturdy laminate finish is resistant to scratches, stains, and dents, ensuring that it maintains its pristine appearance even after years of use. The edges are rounded for added safety, minimizing the risk of accidents or injuries. With its thoughtful design and durable construction, the Rainbow Accents 2 Section Coat Locker with Step in Gray is an excellent addition to any educational environment. It promotes organization, independence, and safety, making it a must-have for classrooms, daycares, and playrooms. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.