Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rainbow Accents 2 Section Coat Locker with Step, Key Lime Green

  • Mfr # 4682JCWW130

  • Zoro # G411894486


product price: $591.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4682JCWW130
Zoro #
G411894486
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents 2 Section Coat Locker with Step in Key Lime Green is a vibrant and functional storage solution for any classroom or daycare setting. This locker is designed to keep coats, backpacks, and personal belongings organized and easily accessible for young children. Constructed with durability in mind, this locker is made from high-quality materials that can withstand the daily wear and tear of an active learning environment. The vibrant key lime green color adds a pop of color to any space, creating a cheerful and inviting atmosphere. Featuring two spacious sections, this locker provides ample storage space for multiple children. Each section includes a double coat hook, allowing children to hang their coats and backpacks neatly. The built-in step provides a convenient platform for children to sit on while putting on or taking off their shoes, promoting independence and self-care skills. The Rainbow Accents 2 Section Coat Locker with Step is not only practical but also safe for young children. The rounded edges and corners eliminate the risk of accidents or injuries, ensuring a worry-free environment. Additionally, the locker is equipped with sturdy hinges and a secure locking mechanism, keeping belongings safe and secure. With its vibrant color, durable construction, and ample storage space, the Rainbow Accents 2 Section Coat Locker with Step in Key Lime Green is the perfect addition to any classroom or daycare. It promotes organization, independence, and a sense of ownership among children, while adding a touch of brightness and fun to the learning environment. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.