Zoro Homepage

Rainbow Accents 2 Section Coat Locker with Step, Navy

  • Mfr # 4682JCWW112

  • Zoro # G411894493


product price: $657.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4682JCWW112
Zoro #
G411894493
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents 2 Section Coat Locker with Step in Navy is a versatile and functional storage solution for any classroom or daycare setting. This locker is designed to keep children's belongings organized and easily accessible, while also promoting independence and responsibility. Constructed with durability in mind, this coat locker is made from high-quality materials that can withstand the daily wear and tear of an active learning environment. The navy color adds a touch of sophistication and blends seamlessly with any existing classroom decor. Featuring two spacious sections, this locker provides ample storage space for coats, backpacks, shoes, and other personal items. Each section is equipped with double hooks, allowing children to hang their coats and bags neatly. The built-in step is a thoughtful addition, enabling little ones to easily reach the top compartments without assistance. The Rainbow Accents 2 Section Coat Locker with Step is not only practical but also safe for children to use. The rounded edges and corners eliminate the risk of accidents, while the sturdy construction ensures stability. The locker is also equipped with a durable laminate surface that is easy to clean and maintain, making it a hygienic choice for any educational setting. With its functional design and attractive navy color, this coat locker is a must-have for any classroom or daycare center. It provides a dedicated space for children to store their belongings, teaching them valuable organizational skills and promoting a sense of ownership. Invest in the Rainbow Accents 2 Section Coat Locker with Step in Navy to create a tidy and efficient learning environment for your little ones. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.