Zoro Homepage

Rainbow Accents 2 Section Coat Locker with Step, Purple

  • Mfr # 4682JCWW004

  • Zoro # G111894489


product price: $492.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4682JCWW004
Zoro #
G111894489
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents 2 Section Coat Locker with Step in a vibrant shade of purple is the perfect addition to any classroom or daycare setting. This versatile and functional locker provides a convenient storage solution for children's coats, backpacks, and personal belongings. Crafted with durability in mind, this coat locker is constructed from high-quality materials that are built to withstand the daily wear and tear of an active learning environment. The sturdy design ensures that it will last for years to come, making it a worthwhile investment for any educational institution. Featuring two spacious sections, this coat locker provides ample storage space for multiple children. Each section is equipped with double hooks, allowing for easy hanging of coats and jackets. The built-in step adds an extra level of convenience, making it easier for little ones to reach their belongings. The vibrant purple color adds a fun and playful touch to any space, while also promoting a sense of individuality and personal expression. The Rainbow Accents 2 Section Coat Locker with Step is not only functional but also aesthetically pleasing, enhancing the overall look and feel of the room. In addition to its practicality and visual appeal, this coat locker is also designed with safety in mind. The rounded edges and corners minimize the risk of accidents, ensuring a secure environment for children. Overall, the Rainbow Accents 2 Section Coat Locker with Step in purple is a versatile, durable, and visually appealing storage solution that will enhance any classroom or daycare setting. With its ample storage space, convenient step, and vibrant color, this coat locker is sure to be a favorite among both children and educators. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.