Rainbow Accents 2 Station Art Center, Key Lime Green

  • Mfr # 0289JCWW130

  • Zoro # G511900452


product price:  $739.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0289JCWW130
Zoro #
G511900452
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents 2 Station Art Center in Key Lime Green is the perfect addition to any creative space, whether it be a classroom, art studio, or even a playroom. This art center is designed to provide a versatile and organized workspace for multiple users, making it ideal for collaborative projects or group activities. The vibrant Key Lime Green color adds a pop of energy and liveliness to any environment, instantly brightening up the room and creating an inviting atmosphere. The sleek and modern design of this art center is not only visually appealing but also highly functional, with ample storage and workspace options. Featuring two spacious workstations, each equipped with a large work surface and multiple storage compartments, this art center allows for easy access to art supplies, tools, and materials. The durable laminate construction ensures long-lasting use, even in high-traffic areas. The Rainbow Accents 2 Station Art Center is not only practical but also promotes organization and cleanliness. The built-in storage compartments and shelves help keep art supplies neatly organized and easily accessible, reducing clutter and maximizing productivity. Additionally, the adjustable shelves and removable dividers allow for customization, accommodating various art supplies of different sizes and shapes. The sturdy construction and rounded edges ensure safety, making it suitable for use by children of all ages. Overall, the Rainbow Accents 2 Station Art Center in Key Lime Green is a versatile and stylish addition to any creative space. With its vibrant color, ample storage, and durable construction, it provides an organized and inspiring workspace for artists, students, and creative individuals alike. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.