Rainbow Accents 2 Station Art Center, Teal

  • Mfr # 0289JCWW005

  • Zoro # G111899712


product price:  $629.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0289JCWW005
Zoro #
G111899712
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents 2 Station Art Center in Teal is a versatile and vibrant addition to any classroom or art studio. This art center is designed to provide a dedicated space for young artists to explore their creativity and develop their artistic skills. Featuring a sturdy construction, this art center is built to withstand the rigors of daily use. The durable laminate surface is resistant to scratches and stains, ensuring that it will maintain its vibrant teal color for years to come. The edges are rounded for added safety, making it suitable for use by children of all ages. The art center is equipped with two spacious workstations, providing ample space for multiple artists to work simultaneously. Each workstation features a large work surface, perfect for drawing, painting, or crafting. The work surface is adjustable, allowing artists to find the most comfortable and ergonomic position for their creative endeavors. In addition to the workstations, this art center also offers plenty of storage options. It includes multiple shelves and compartments, providing ample space to store art supplies, books, and other materials. The shelves are adjustable, allowing for customization to accommodate different sizes of art materials. The Rainbow Accents 2 Station Art Center is not only functional but also aesthetically pleasing. The vibrant teal color adds a pop of color to any space, creating an inviting and inspiring environment for young artists. With its durable construction, ample storage, and adjustable workstations, this art center is a must-have for any classroom or art studio. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.