Rainbow Accents 20 Cubbie-Tray Mobile Storage, with Trays, Coastal Blue

  • Mfr # 0421JCWW131

  • Zoro # G911894603


product price:  $879.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0421JCWW131
Zoro #
G911894603
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents 20 Cubbie-Tray Mobile Storage in Coastal Blue is the perfect solution for organizing and storing various items in any educational or office setting. With its vibrant coastal blue color, this mobile storage unit adds a touch of style and liveliness to any space. Featuring 20 cubbie-trays, this storage unit provides ample space for storing books, toys, art supplies, and other essentials. The cubbie-trays are designed to be easily accessible, allowing for quick and convenient retrieval of items. Each tray is made from durable plastic, ensuring long-lasting use and resistance to wear and tear. The mobile aspect of this storage unit adds to its versatility. Equipped with four heavy-duty casters, it can be effortlessly moved from one location to another, making it ideal for classrooms, playrooms, or offices that require flexible storage solutions. The casters also have a locking mechanism, ensuring stability and preventing any unwanted movement. Constructed from high-quality materials, this storage unit is built to withstand the demands of daily use. The edges are rounded for added safety, making it suitable for use in environments with children. Additionally, the unit is coated with a scratch-resistant laminate, ensuring that it maintains its vibrant coastal blue color for years to come. With its functional design and eye-catching coastal blue color, the Rainbow Accents 20 Cubbie-Tray Mobile Storage is a practical and stylish addition to any space. Whether used in a classroom, office, or playroom, this storage unit provides a convenient and organized solution for keeping items within reach while adding a pop of color to the environment. This item may incur additional shipping charges due to its weight or size.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.