Rainbow Accents 20 Cubbie-Tray Mobile Storage, with Trays, Key Lime Green

  • Mfr # 0421JCWW130

  • Zoro # G511894591


product price:  $939.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0421JCWW130
Zoro #
G511894591
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents 20 Cubbie-Tray Mobile Storage in Key Lime Green is a versatile and vibrant storage solution that combines functionality with a pop of color. This mobile storage unit is perfect for classrooms, playrooms, or any space that requires organized storage for various items. Featuring 20 cubbie-trays, this storage unit provides ample space to store and organize toys, books, art supplies, or any other items. The cubbie-trays are designed to be easily accessible, allowing children to independently retrieve and put away their belongings. Each tray is made from durable plastic, ensuring long-lasting use and easy cleaning. The vibrant Key Lime Green color adds a playful touch to any environment, creating a visually appealing and stimulating atmosphere. The color is not only aesthetically pleasing but also promotes a positive and energetic learning or playing environment. The mobile design of this storage unit allows for easy transportation and flexibility. Equipped with four heavy-duty casters, it can be effortlessly moved around the room or even between different spaces. This feature is particularly beneficial for teachers or parents who need to reconfigure their space frequently or want to create designated activity areas. Constructed with high-quality materials, this Rainbow Accents storage unit is built to withstand the demands of everyday use. The sturdy laminate construction ensures durability and resistance to scratches, stains, and dents, making it a reliable investment for years to come. Overall, the Rainbow Accents 20 Cubbie-Tray Mobile Storage in Key Lime Green is a practical and visually appealing storage solution that combines functionality, organization, and style. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.