Rainbow Accents 20 Cubbie-Tray Mobile Storage, without Trays, Black

  • Mfr # 0420JCWW180

  • Zoro # G411894677


product price:  $709.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0420JCWW180
Zoro #
G411894677
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents 20 Cubbie-Tray Mobile Storage in a sleek black finish is a versatile and practical storage solution for any classroom, playroom, or office space. This mobile storage unit is designed to keep your space organized and clutter-free, while adding a touch of style and functionality. Featuring 20 spacious cubbie-trays, this storage unit provides ample space to store and organize various items such as books, toys, art supplies, and more. The cubbie-trays are not included, allowing you to customize the storage unit according to your specific needs and preferences. This flexibility makes it ideal for different age groups and purposes, whether it's for storing textbooks and notebooks in a classroom or organizing craft materials in a playroom. Constructed with durability in mind, this mobile storage unit is made from high-quality materials that can withstand the rigors of daily use. The sturdy construction ensures that it will last for years to come, making it a wise investment for any educational or professional setting. The mobile feature of this storage unit adds convenience and versatility to its functionality. Equipped with four heavy-duty casters, it can be easily moved around the room to accommodate changing needs or to create a more flexible learning or working environment. The casters also have a locking mechanism, allowing you to secure the unit in place when needed. With its sleek black finish, the Rainbow Accents 20 Cubbie-Tray Mobile Storage effortlessly blends into any existing decor or color scheme. Its timeless design and neutral color make it a versatile addition to any space, while the rainbow accents on the edges add a pop of color and visual interest. Overall, the Rainbow Accents 20 Cubbie-Tray Mobile Storage in black is a practical, durable, and stylish storage solution that will help you keep your space organized and clutter-free. Whether it's for a classroom, playroom, or office, this storage unit is sure to meet your storage needs while adding a touch of functionality and style. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.