Rainbow Accents 20 Cubbie-Tray Mobile Storage, without Trays, Coastal Blue

  • Mfr # 0420JCWW131

  • Zoro # G211894624


product price:  $700.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0420JCWW131
Zoro #
G211894624
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents 20 Cubbie-Tray Mobile Storage in Coastal Blue is a versatile and functional storage solution that will add a pop of color and organization to any space. This mobile storage unit is perfect for classrooms, playrooms, or even offices, providing ample storage space for books, toys, art supplies, and more. Featuring a vibrant Coastal Blue color, this storage unit not only serves its purpose but also adds a touch of style to any environment. The durable construction ensures long-lasting use, making it ideal for high-traffic areas. The unit is made from sturdy laminate material that is resistant to scratches, stains, and dents, ensuring it will maintain its pristine appearance for years to come. With 20 cubbie-trays, this storage unit offers plenty of space to keep items organized and easily accessible. The open cubbies are perfect for storing books, binders, or larger items, while the included trays can be used to store smaller items such as art supplies, toys, or office supplies. The trays are available separately, allowing you to customize the storage unit to suit your specific needs. Equipped with four heavy-duty casters, this mobile storage unit can be easily moved around the room, making it convenient to rearrange or clean the space. The casters also feature a locking mechanism, ensuring stability and safety when the unit is in use. Overall, the Rainbow Accents 20 Cubbie-Tray Mobile Storage in Coastal Blue is a practical and stylish storage solution that will help keep any space neat and organized. Its durable construction, ample storage space, and vibrant color make it a must-have for any classroom, playroom, or office. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.