Rainbow Accents 20 Cubbie-Tray Mobile Storage, without Trays, Navy

  • Mfr # 0420JCWW112

  • Zoro # G511894638


product price: $889.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0420JCWW112
Zoro #
G511894638
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents 20 Cubbie-Tray Mobile Storage in Navy is a versatile and practical storage solution for any classroom, playroom, or office space. With its vibrant navy color, this storage unit adds a pop of color and style to any environment. Featuring 20 spacious cubbies, this mobile storage unit provides ample space to organize and store various items such as books, toys, art supplies, and more. The cubbies are designed to accommodate trays sold separately, allowing for easy categorization and sorting of items. The absence of trays in this particular model offers flexibility in storage options, allowing you to customize the unit according to your specific needs. Constructed with durability in mind, this storage unit is made from high-quality materials that can withstand the rigors of daily use. The edges are reinforced with protective banding to prevent chipping and ensure long-lasting performance. The unit is also equipped with heavy-duty casters, making it easy to move around and reposition as needed. In addition to its functionality, this Rainbow Accents storage unit is also designed with safety in mind. It features rounded corners and edges, reducing the risk of accidents and injuries. The unit is also GREENGUARD Gold certified, ensuring that it meets strict chemical emissions standards, promoting a healthier indoor environment. With its vibrant navy color, ample storage space, and durable construction, the Rainbow Accents 20 Cubbie-Tray Mobile Storage in Navy is a practical and stylish addition to any space. Whether used in a classroom, playroom, or office, this storage unit offers a convenient and organized solution for all your storage needs. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.