Rainbow Accents 20 Cubbie-Tray Mobile Storage, without Trays, Purple

  • Mfr # 0420JCWW004

  • Zoro # G411894578


product price:  $729.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0420JCWW004
Zoro #
G411894578
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents 20 Cubbie-Tray Mobile Storage in a vibrant shade of purple is the perfect addition to any classroom, playroom, or daycare center. This versatile storage unit offers a practical and stylish solution for organizing and storing various items, from toys and books to art supplies and educational materials. Featuring 20 spacious cubbies, this mobile storage unit provides ample space to keep belongings neatly organized and easily accessible. The open cubbies are designed to accommodate colorful trays not included, allowing for further customization and color coordination. The absence of trays in this particular model offers the flexibility to use the cubbies as open shelves or to add your own storage containers. Constructed with durability in mind, this storage unit is made from high-quality materials that can withstand the rigors of daily use. The edges are reinforced with sturdy, rounded corners, ensuring safety for children and preventing any potential accidents. The unit is also equipped with heavy-duty casters, allowing for easy mobility and convenient repositioning. The vibrant purple color adds a touch of fun and liveliness to any space, making it visually appealing for both children and adults. It effortlessly complements any existing decor or color scheme, adding a pop of color and personality to the room. With its practical design, durability, and eye-catching purple hue, the Rainbow Accents 20 Cubbie-Tray Mobile Storage is a must-have storage solution for any educational or recreational environment. It combines functionality, style, and versatility, making it an excellent investment for organizing and enhancing any space. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.