Rainbow Accents 20 Tub Mobile Storage, with Tubs, Blue

  • Mfr # 4021JCWW003

  • Zoro # G611894613


product price:  $1,083.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4021JCWW003
Zoro #
G611894613
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents 20 Tub Mobile Storage in Blue is a versatile and practical storage solution that combines functionality with vibrant aesthetics. This mobile storage unit is designed to meet the needs of classrooms, playrooms, and any space that requires organized storage. Featuring a sturdy construction, this storage unit is built to withstand the rigors of daily use. The durable laminate surface is resistant to scratches, stains, and dents, ensuring long-lasting performance. The vibrant blue color adds a pop of color to any environment, creating a visually appealing and engaging atmosphere. Equipped with 20 spacious tubs, this storage unit provides ample storage space for toys, books, art supplies, and other items. The tubs are removable, making it easy to access and organize the contents. The translucent design of the tubs allows for quick identification of the stored items, promoting efficiency and convenience. The mobile design of this storage unit allows for easy transportation and flexibility. The four casters provide smooth mobility, allowing you to effortlessly move the unit from one location to another. Whether you need to rearrange the classroom layout or bring the storage unit to a different room, this mobile storage solution offers convenience and adaptability. With its vibrant blue color, durable construction, ample storage space, and mobile design, the Rainbow Accents 20 Tub Mobile Storage in Blue is a versatile and practical addition to any educational or recreational setting. It combines functionality with aesthetics, providing an organized and visually appealing storage solution. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.