Rainbow Accents 20 Tub Mobile Storage, with Tubs, Gray

  • Mfr # 4021JCWW000

  • Zoro # G811894574


product price:  $1,247.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4021JCWW000
Zoro #
G811894574
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents 20 Tub Mobile Storage in Gray is the perfect solution for organizing and storing various items in any classroom or office setting. This versatile storage unit features 20 spacious tubs that are designed to hold a wide range of materials, from books and art supplies to toys and games. The mobile design of this storage unit allows for easy transportation and flexibility, making it ideal for classrooms or shared spaces where storage needs may change frequently. The sturdy construction ensures durability and longevity, with a durable gray laminate finish that is resistant to scratches and stains. Each tub is made from high-quality, impact-resistant plastic, ensuring that your items are protected and secure. The tubs are removable, allowing for easy access and cleaning. The vibrant rainbow accents on the tubs add a pop of color and fun to any space, making it visually appealing for both children and adults. The unit is equipped with four heavy-duty casters, two of which are lockable, providing stability and mobility. This allows you to easily move the storage unit around the room or lock it in place when needed. The ample storage space and convenient mobility make this storage unit a practical and efficient solution for any classroom or office environment. Overall, the Rainbow Accents 20 Tub Mobile Storage in Gray is a versatile and durable storage solution that combines functionality with style. With its ample storage space, easy mobility, and vibrant rainbow accents, this storage unit is sure to enhance any learning or working environment. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.