Rainbow Accents 20 Tub Mobile Storage, with Tubs, Key Lime Green

  • Mfr # 4021JCWW130

  • Zoro # G311894616


product price:  $1,102.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4021JCWW130
Zoro #
G311894616
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents 20 Tub Mobile Storage in Key Lime Green is a versatile and practical storage solution that combines functionality with a vibrant and eye-catching design. This mobile storage unit is perfect for classrooms, playrooms, or any space that requires organized storage for various items. Featuring 20 spacious tubs, this storage unit provides ample space to store and organize toys, books, art supplies, or any other items that need to be easily accessible. The tubs are made from durable and easy-to-clean plastic, ensuring long-lasting use and hassle-free maintenance. The vibrant Key Lime Green color adds a pop of color to any space, creating a fun and inviting atmosphere. The mobile design of this storage unit allows for easy transportation and flexibility. Equipped with four sturdy casters, it can be effortlessly moved around the room or even between different areas, making it convenient to rearrange the space as needed. The casters also feature a locking mechanism, ensuring stability and safety when the unit is in place. Constructed from high-quality materials, this storage unit is built to withstand the demands of everyday use. The edges are reinforced with protective edge banding, preventing any potential damage from bumps or collisions. Additionally, the unit is coated with a scratch-resistant laminate, ensuring its longevity and preserving its vibrant Key Lime Green color. Overall, the Rainbow Accents 20 Tub Mobile Storage in Key Lime Green is a practical, durable, and visually appealing storage solution that will enhance any space. With its ample storage capacity, easy mobility, and vibrant design, it is the perfect addition to any classroom, playroom, or organization space. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.