Rainbow Accents 20 Tub Mobile Storage, without Tubs, Black

  • Mfr # 4020JCWW180

  • Zoro # G111894625


product price:  $825.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4020JCWW180
Zoro #
G111894625
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents 20 Tub Mobile Storage in a sleek black finish is a versatile and practical storage solution for any classroom, office, or playroom. This mobile storage unit is designed to keep your space organized and clutter-free, providing ample storage space for various items. Crafted with durability in mind, this storage unit is constructed from high-quality materials that ensure long-lasting use. The sturdy frame is made from heavy-duty steel, providing stability and strength to hold the weight of the tubs and their contents. The black finish adds a touch of sophistication and elegance to any environment, seamlessly blending with any decor style. Featuring 20 tubs, this mobile storage unit offers plenty of space to store and organize books, toys, art supplies, or any other items you need to keep within reach. The tubs are not included, allowing you to customize the storage unit according to your specific needs and preferences. The open design of the tubs makes it easy to access and retrieve items, promoting efficiency and convenience. Equipped with four heavy-duty casters, this storage unit can be easily moved around the room, allowing you to rearrange your space as needed. The casters also feature locking mechanisms, ensuring stability and preventing the unit from rolling away unintentionally. With its practical design, durable construction, and sleek black finish, the Rainbow Accents 20 Tub Mobile Storage is a must-have addition to any space that requires efficient and stylish storage solutions. Whether it's a classroom, office, or playroom, this storage unit will help you keep your space tidy and organized while adding a touch of elegance. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.