Rainbow Accents 25 Cubbie-Tray Mobile Storage, with Trays, Gray

  • Mfr # 0426JCWW000

  • Zoro # G611894644


product price:  $1,075.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0426JCWW000
Zoro #
G611894644
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents 25 Cubbie-Tray Mobile Storage in Gray is the perfect solution for organizing and storing various items in any classroom, playroom, or office space. With its sleek and modern design, this mobile storage unit not only provides ample storage space but also adds a touch of style to any environment. Featuring 25 cubbie-trays, this storage unit offers plenty of compartments to keep items neatly organized. Each cubbie-tray is spacious enough to hold books, toys, art supplies, or any other items that need to be easily accessible. The trays are removable, allowing for easy cleaning or rearranging of items as needed. The mobile feature of this storage unit adds convenience and versatility to its functionality. Equipped with four heavy-duty casters, it can be effortlessly moved around the room, making it easy to reconfigure the space or transport items from one area to another. The casters also have locking mechanisms, ensuring stability and safety when the unit is in place. Constructed with high-quality materials, this storage unit is built to withstand the demands of daily use. The durable laminate finish in Gray not only adds a sleek and modern look but also provides resistance to scratches, stains, and other signs of wear and tear. Overall, the Rainbow Accents 25 Cubbie-Tray Mobile Storage in Gray is a versatile and practical storage solution that combines functionality, style, and durability. Whether used in a classroom, playroom, or office, this storage unit is sure to enhance organization and efficiency while adding a touch of elegance to any space. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.