Rainbow Accents 25 Cubbie-Tray Mobile Storage, with Trays, Key Lime Green

  • Mfr # 0426JCWW130

  • Zoro # G211894648


product price:  $1,097.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0426JCWW130
Zoro #
G211894648
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents 25 Cubbie-Tray Mobile Storage in Key Lime Green is a versatile and vibrant storage solution that combines functionality with a pop of color. This mobile storage unit is perfect for classrooms, playrooms, or any space that requires organized storage for various items. Featuring 25 cubbie-trays, this storage unit provides ample space to store and organize toys, books, art supplies, or any other items. The cubbie-trays are designed to be easily accessible, allowing children to independently retrieve and put away their belongings. Each tray is made from durable plastic, ensuring long-lasting use and easy cleaning. The vibrant Key Lime Green color adds a playful touch to any environment, creating a visually appealing and stimulating atmosphere. The bright hue is not only aesthetically pleasing but also helps in color-coding and categorizing items, making it easier for children to locate and identify their belongings. Equipped with heavy-duty casters, this mobile storage unit can be effortlessly moved around the room, allowing for flexible and convenient storage arrangements. The casters also feature a locking mechanism, ensuring stability and safety when the unit is in use. Constructed from high-quality materials, this Rainbow Accents storage unit is built to withstand the demands of daily use in busy environments. The sturdy construction and reinforced edges ensure durability and longevity, making it a reliable storage solution for years to come. Overall, the Rainbow Accents 25 Cubbie-Tray Mobile Storage in Key Lime Green is a practical and visually appealing storage unit that combines functionality, organization, and style. With its ample storage space, vibrant color, and mobility, it is an excellent addition to any space that requires efficient and attractive storage options. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.