Rainbow Accents 25 Cubbie-Tray Mobile Storage, without Trays, Blue

  • Mfr # 0425JCWW003

  • Zoro # G911894573


product price:  $850.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0425JCWW003
Zoro #
G911894573
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents 25 Cubbie-Tray Mobile Storage in a vibrant blue hue is a versatile and practical storage solution for any classroom, playroom, or office space. This mobile storage unit is designed to keep your space organized and clutter-free, while adding a pop of color and style. Featuring 25 cubbie-trays, this storage unit provides ample space to store and organize various items such as books, toys, art supplies, and more. The cubbie-trays are not included, allowing you the flexibility to customize the storage unit according to your specific needs. Whether you prefer to use colorful trays to match the blue exterior or opt for a more neutral look, the choice is yours. Constructed with durability in mind, this mobile storage unit is made from high-quality materials that can withstand the rigors of daily use. The edges are reinforced with sturdy, rounded corners to ensure safety and prevent accidents. The unit is also equipped with heavy-duty casters, allowing you to easily move it around the room or lock it in place when needed. The vibrant blue color of this storage unit adds a touch of fun and liveliness to any space. It is not only functional but also visually appealing, making it a great addition to any classroom or playroom. The sleek design and smooth finish give it a modern and polished look that complements any decor style. Overall, the Rainbow Accents 25 Cubbie-Tray Mobile Storage in blue is a versatile, durable, and stylish storage solution that helps you keep your space organized and clutter-free. With its customizable design and vibrant color, it is sure to enhance the functionality and aesthetics of any room. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.