Rainbow Accents 25 Tub Mobile Storage, with Tubs, Black

  • Mfr # 4026JCWW180

  • Zoro # G911894559


product price:  $1,205.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4026JCWW180
Zoro #
G911894559
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents 25 Tub Mobile Storage in Black is a versatile and practical storage solution that combines functionality with style. This mobile storage unit is designed to keep your space organized and clutter-free, making it perfect for classrooms, playrooms, offices, or any area that requires efficient storage. Featuring a sleek and modern design, this storage unit is constructed with high-quality materials to ensure durability and longevity. The black color adds a touch of sophistication and elegance to any environment, seamlessly blending with any existing decor or color scheme. Equipped with 25 spacious tubs, this storage unit provides ample space to store and organize various items such as toys, books, art supplies, or office supplies. The tubs are removable, allowing for easy access and convenient cleaning. The vibrant rainbow accents on the tubs add a pop of color and visual appeal, making it an attractive addition to any space. The mobile feature of this storage unit allows for easy transportation and flexibility. The four sturdy casters ensure smooth movement, making it effortless to rearrange or relocate the unit as needed. The locking feature on two of the casters provides stability and security, preventing any unwanted movement. With its practical design and ample storage capacity, the Rainbow Accents 25 Tub Mobile Storage in Black is a versatile and functional solution for all your storage needs. Whether you are a teacher, parent, or professional, this storage unit will help you maintain an organized and clutter-free space while adding a touch of style to your environment. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.