Rainbow Accents 25 Tub Mobile Storage, with Tubs, Key Lime Green

  • Mfr # 4026JCWW130

  • Zoro # G411894684


product price:  $1,147.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4026JCWW130
Zoro #
G411894684
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents 25 Tub Mobile Storage in Key Lime Green is a versatile and practical storage solution that combines functionality with a vibrant and eye-catching design. This mobile storage unit is perfect for classrooms, playrooms, or any space that requires organized storage for various items. Featuring 25 spacious tubs, this storage unit provides ample space to store and organize toys, books, art supplies, or any other items that need to be easily accessible. The tubs are made from durable and easy-to-clean plastic, ensuring long-lasting use and hassle-free maintenance. The vibrant Key Lime Green color adds a pop of color to any space, creating a fun and inviting atmosphere. The mobile design of this storage unit allows for easy transportation and flexibility. Equipped with four sturdy casters, it can be effortlessly moved around the room or even between different areas. This feature is particularly beneficial in educational settings where mobility and adaptability are essential. Constructed with high-quality materials, this storage unit is built to withstand the demands of daily use. The Rainbow Accents 25 Tub Mobile Storage is not only functional but also aesthetically pleasing. Its sleek and modern design seamlessly blends into any environment, enhancing the overall decor. Whether you are a teacher looking to organize your classroom or a parent wanting to declutter your child's playroom, the Rainbow Accents 25 Tub Mobile Storage in Key Lime Green is the perfect solution. With its ample storage space, durable construction, and vibrant design, this storage unit is sure to meet all your organizational needs while adding a touch of color and style to your space. This item may incur additional shipping charges due to its weight or size.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.