Rainbow Accents 25 Tub Mobile Storage, with Tubs, Purple

  • Mfr # 4026JCWW004

  • Zoro # G011894701


product price:  $1,252.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4026JCWW004
Zoro #
G011894701
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents 25 Tub Mobile Storage in a vibrant shade of purple is the perfect addition to any classroom, playroom, or daycare center. This versatile storage unit is designed to keep your space organized and clutter-free while adding a pop of color to the room. Featuring 25 spacious tubs, this mobile storage unit provides ample space to store and organize toys, books, art supplies, and more. The tubs are made from durable, high-quality plastic that is easy to clean and resistant to wear and tear. Each tub is removable, allowing for easy access and convenient transportation of items. The mobile storage unit is equipped with four sturdy casters, making it easy to move around the room as needed. The casters are lockable, ensuring stability and safety when the unit is in use. The unit also features a durable laminate surface that is scratch and stain-resistant, ensuring its longevity and durability. The Rainbow Accents 25 Tub Mobile Storage is not only functional but also aesthetically pleasing. The vibrant purple color adds a touch of fun and excitement to any space, creating an inviting and stimulating environment for children. The unit is also available in a variety of other colors, allowing you to mix and match to create a personalized and unique storage solution. Overall, the Rainbow Accents 25 Tub Mobile Storage in purple is a practical and stylish storage solution that will enhance any educational or recreational space. With its ample storage capacity, durable construction, and eye-catching design, this mobile storage unit is a must-have for any organization seeking to create an organized and visually appealing environment. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.