Rainbow Accents 25 Tub Mobile Storage, without Tubs, Blue

  • Mfr # 4025JCWW003

  • Zoro # G311894593


product price:  $1,003.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4025JCWW003
Zoro #
G311894593
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents 25 Tub Mobile Storage in a vibrant blue hue is a versatile and practical storage solution for any classroom, playroom, or office space. This mobile storage unit is designed to keep your space organized and clutter-free, offering a convenient and efficient way to store and access various items. Crafted with durability in mind, this storage unit is constructed from high-quality materials that ensure long-lasting use. The sturdy frame is made from heavy-duty steel, providing stability and strength to support the weight of the tubs and their contents. The vibrant blue color adds a pop of color to any room, creating a visually appealing and stimulating environment. Featuring 25 tubs, this storage unit offers ample space to store a wide range of items, from art supplies and toys to books and stationery. The tubs are not included, allowing you to customize the storage unit according to your specific needs and preferences. The open design of the tubs makes it easy to see and access the contents, promoting organization and efficiency. Equipped with four heavy-duty casters, this mobile storage unit can be easily moved around the room, allowing you to rearrange your space as needed. The casters also feature locking mechanisms, ensuring stability and preventing the unit from rolling away unintentionally. With its practical design, durable construction, and vibrant blue color, the Rainbow Accents 25 Tub Mobile Storage is a versatile and stylish addition to any space. Whether you're a teacher looking to organize your classroom or a parent wanting to declutter your child's playroom, this storage unit is the perfect solution to keep your space tidy and organized. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.