Rainbow Accents 25 Tub Mobile Storage, without Tubs, Coastal Blue

  • Mfr # 4025JCWW131

  • Zoro # G711894605


product price:  $1,003.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4025JCWW131
Zoro #
G711894605
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents 25 Tub Mobile Storage in Coastal Blue is a versatile and practical storage solution that will add a pop of color and functionality to any space. This mobile storage unit is designed with convenience and organization in mind, making it perfect for classrooms, playrooms, art studios, or any environment where storage and mobility are essential. Crafted with durability in mind, this storage unit is constructed from high-quality materials that ensure long-lasting use. The Coastal Blue color adds a touch of vibrancy and liveliness to any room, creating a visually appealing and engaging atmosphere. The unit features 25 tubs, providing ample storage space for various items such as toys, art supplies, books, or any other essentials. The mobile design allows for easy transportation and flexibility, making it effortless to rearrange or relocate the unit as needed. The sturdy casters ensure smooth movement across different surfaces, while the locking mechanism provides stability and security when stationary. With its thoughtful design, this storage unit promotes organization and tidiness. The tubs can be easily labeled or color-coded, allowing for efficient sorting and quick retrieval of items. The open design of the tubs also encourages easy access and visibility, making it simple to keep track of stored items. Overall, the Rainbow Accents 25 Tub Mobile Storage in Coastal Blue is a practical and visually appealing storage solution that combines functionality, durability, and style. It is a must-have for anyone seeking to enhance their storage capabilities while adding a touch of color and charm to their space. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.