Rainbow Accents 25 Tub Mobile Storage, without Tubs, Key Lime Green

  • Mfr # 4025JCWW130

  • Zoro # G111894588


product price:  $953.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4025JCWW130
Zoro #
G111894588
UPC #
743080112095
Country of Origin
United States

Description

The Rainbow Accents 25 Tub Mobile Storage in Key Lime Green is a versatile and practical storage solution that will add a vibrant touch to any space. This mobile storage unit is designed to provide ample storage space without compromising on style. Crafted with durability in mind, this storage unit is constructed from high-quality materials that ensure long-lasting performance. The vibrant Key Lime Green color adds a pop of color to any room, making it a perfect addition to classrooms, playrooms, or even offices. Featuring 25 tubs, this storage unit offers plenty of space to organize and store various items. The tubs are not included, allowing you to customize the storage unit according to your specific needs. Whether you need to store books, toys, art supplies, or any other items, this mobile storage unit has got you covered. The mobile design of this storage unit allows for easy transportation and flexibility. Equipped with four sturdy casters, it can be effortlessly moved around the room, making it convenient to rearrange or clean the space. The casters also have locking mechanisms, ensuring stability and safety when the unit is in place. With its sleek and modern design, this Rainbow Accents 25 Tub Mobile Storage unit is not only functional but also visually appealing. The Key Lime Green color adds a refreshing and lively touch to any environment, creating a cheerful and inviting atmosphere. Overall, the Rainbow Accents 25 Tub Mobile Storage in Key Lime Green is a practical and stylish storage solution that offers versatility, durability, and a pop of color to any space. This item may incur additional shipping charges due to its weight or size.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.