Rainbow Accents 30 Cubbie-Tray Mobile Storage, with Trays, Navy

  • Mfr # 0431JCWW112

  • Zoro # G111894540


product price:  $1,377.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0431JCWW112
Zoro #
G111894540
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents 30 Cubbie-Tray Mobile Storage in Navy is a versatile and functional storage solution that combines style and practicality. This mobile storage unit is perfect for classrooms, playrooms, or any space that requires organized storage for various items. Featuring a vibrant navy color, this storage unit adds a pop of color to any room while maintaining a sleek and modern look. The durable construction ensures long-lasting use, making it ideal for high-traffic areas. The unit is made from sturdy laminate material that is resistant to scratches, stains, and dents, ensuring it remains in pristine condition even after years of use. With 30 cubbie-trays, this storage unit provides ample space to store and organize a wide range of items. The trays are included, making it convenient and hassle-free to start organizing your belongings right away. The cubbie-trays are removable, allowing for easy access and customization of the storage space to suit your needs. Equipped with heavy-duty casters, this mobile storage unit can be easily moved around the room or from one room to another. The casters also feature a locking mechanism, ensuring stability and preventing any accidental movement. The Rainbow Accents 30 Cubbie-Tray Mobile Storage in Navy is not only functional but also safe for use. It is GREENGUARD Gold certified, meaning it meets strict chemical emissions limits, promoting a healthier indoor environment. Overall, the Rainbow Accents 30 Cubbie-Tray Mobile Storage in Navy is a stylish, durable, and versatile storage solution that offers ample space and easy mobility. Whether it's for a classroom, playroom, or any other space, this storage unit is sure to meet your organizational needs while adding a touch of color to your space. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.