Rainbow Accents 30 Cubbie-Tray Mobile Storage, with Trays, Purple

  • Mfr # 0431JCWW004

  • Zoro # G011894558


product price:  $1,289.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0431JCWW004
Zoro #
G011894558
UPC #
743080030610
Country of Origin
United States

Description

The Rainbow Accents 30 Cubbie-Tray Mobile Storage in a vibrant shade of purple is the perfect addition to any classroom, playroom, or daycare center. This versatile storage unit offers a practical and stylish solution for organizing and storing various items, ensuring a clutter-free environment. Featuring 30 spacious cubbies, this mobile storage unit provides ample space for toys, books, art supplies, and other essentials. Each cubbie comes with a durable tray, allowing for easy sorting and retrieval of items. The trays are removable, making it convenient to transport materials from one area to another. Constructed with high-quality materials, this storage unit is built to withstand the rigors of daily use. The sturdy laminate finish is not only visually appealing but also resistant to scratches, stains, and dents, ensuring long-lasting durability. The edges are rounded for added safety, making it suitable for use around children. Equipped with heavy-duty casters, this storage unit can be effortlessly moved around the room, allowing for flexible and convenient placement. The casters also feature a locking mechanism, ensuring stability and preventing any accidental movement. The vibrant purple color adds a pop of color to any space, creating a cheerful and inviting atmosphere. It complements various color schemes and can be easily incorporated into any existing decor. With its practical design, durable construction, and eye-catching color, the Rainbow Accents 30 Cubbie-Tray Mobile Storage in purple is a must-have for any educational or recreational setting. It provides a functional and aesthetically pleasing storage solution that promotes organization and enhances the overall look of the space. This item may incur additional shipping charges due to its weight or size.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.