Rainbow Accents 30 Cubbie-Tray Mobile Storage, with Trays, Teal

  • Mfr # 0431JCWW005

  • Zoro # G711894575


product price:  $1,259.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0431JCWW005
Zoro #
G711894575
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents 30 Cubbie-Tray Mobile Storage in Teal is the perfect solution for organizing and storing various items in a stylish and functional manner. This mobile storage unit features a vibrant teal color that adds a pop of color to any space, making it ideal for classrooms, playrooms, or even offices. With its 30 cubbie-tray design, this storage unit offers ample space for storing a wide range of items, from books and toys to art supplies and stationery. Each cubbie comes with a removable tray, allowing for easy organization and access to items. The trays are available in a variety of colors, adding a fun and customizable touch to the storage unit. One of the standout features of this mobile storage unit is its mobility. Equipped with four heavy-duty casters, two of which are lockable, this unit can be easily moved around to different areas of a room or even between rooms. This makes it convenient for teachers or parents to reconfigure their space as needed. Constructed from durable and high-quality materials, this storage unit is built to withstand the rigors of daily use. The edges are rounded for added safety, making it suitable for use in environments with children. Additionally, the unit is coated with a scratch-resistant laminate, ensuring its longevity and maintaining its vibrant teal color. Overall, the Rainbow Accents 30 Cubbie-Tray Mobile Storage in Teal is a versatile and practical storage solution that combines functionality with style. Its ample storage space, removable trays, and mobility make it an excellent choice for any space in need of organization and a touch of color. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.