Rainbow Accents 30 Cubbie-Tray Mobile Storage, without Trays, Coastal Blue

  • Mfr # 0430JCWW131

  • Zoro # G511894607


product price:  $969.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0430JCWW131
Zoro #
G511894607
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents 30 Cubbie-Tray Mobile Storage in Coastal Blue is a versatile and functional storage solution that will add a pop of color and organization to any space. This mobile storage unit is perfect for classrooms, playrooms, or even offices, providing ample storage space for books, toys, art supplies, and more. Featuring a vibrant Coastal Blue color, this storage unit not only serves its purpose but also adds a touch of style to any environment. The durable construction ensures long-lasting use, making it suitable for heavy-duty use in busy settings. The unit is made from high-quality materials that are resistant to scratches, stains, and dents, ensuring it maintains its pristine appearance even after years of use. With 30 cubbie-trays, this storage unit offers plenty of space to keep items neatly organized and easily accessible. The open design of the cubbies allows for quick and effortless retrieval of items, making it ideal for young children who are just learning to organize their belongings. The absence of trays provides the flexibility to customize the storage unit according to individual needs, allowing for larger items to be stored as well. Equipped with sturdy casters, this mobile storage unit can be effortlessly moved around the room, making it convenient to rearrange the space or transport items from one area to another. The casters also feature a locking mechanism, ensuring stability and safety when the unit is in use. Overall, the Rainbow Accents 30 Cubbie-Tray Mobile Storage in Coastal Blue is a practical and visually appealing storage solution that combines functionality, durability, and style. It is a must-have for anyone looking to create an organized and vibrant space. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.